Abbotsford
appfsc1

EGS 1/2 inch 1-Gang Ocal FSC Series Shallow Cast Device Box Malleable Iron, Silver/Grey

Price $58.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSC1

Description

Cast device box made of . Both malleable iron and aluminium boxes have ridge top construction for positive cover/gasket/box fit. Corrosion-resistant, ideal for indoor and outdoor installations. Weatherproof, rain tight and dust-tight when used with cast casketed covers. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. Covers have captive stainless steel screws to speed installation, prevent freezing of screws. Aluminium boxes and covers are epoxy powder coated.

Specifications

Brand Name Appleton Item Name FSC Weatherproof Box
Type 1-Inlet, Rectangular, Shallow Width 71.374 mm
Depth 50.8 mm Number of Gangs 1
Material Malleable Iron Color Gray
Mounting Type Wall/Ceiling For Use With 1/2 in Conduit
UPC 781381525831

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok