Abbotsford
ibvfsu12

ABB 2 inch x 1/2 inch Hub Size, 2-3/8 inch Deep Iberville Universal FSU Box - (Cast Aluminum)

Price $28.1261 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIFSU-1/2

Description

The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name ABB Item Name FS Weatherproof Box
Type 1-Inlet, Rectangular, Universal Length 109.524 mm
Width 69.8 mm Depth 60.3 mm
Cubic Capacity 18.5 in³ Material Cast Aluminum
Finish Untreated Color Other
Mounting Type Wall/Ceiling Cable Entry 1/2 in Hub
Standards CSA 5043 UPC 622538813244

Packages

1 - UNIT - 1 20 - UNIT = (20) 600 - UNIT - 600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok