Abbotsford
ibvfsc1g34

ABB 2 inch x 3/4 inch Hub Size 1-Gang FS Series 1-7/8 inch Deep Metallic Box, Cast Aluminum

Price $35.3949 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIFSC-1G-3/4

Description

Single Gang FSC Box, Cubic Inches 14.0, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 1-7/8 Inches, Hub Size 3/4 Inch, Aluminum, 4 Lugs, 2 Hubs.

Specifications

Brand Name ABB Item Name FSC Weatherproof Box
Type 2-Inlet, Rectangular, Shallow Length 109.524 mm
Width 71.4 mm Depth 47.6 mm
Cubic Capacity 14 in³ Number of Gangs 1
Material Cast Aluminum Finish Untreated
Color Other Mounting Type Wall/Ceiling
Gangable True Cable Entry 3/4 in Hub
Standards CSA 5043 UPC 622538813329

Packages

1 - UNIT - 1 10 - UNIT = 10 1500 - UNIT - 1500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok