Abbotsford
box1100l

ABB 1-1/2 inch Deep, Gangable 3 inch x 2 inch Gangable Device Box, Flush Ear

Price $9.3062 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1100-L

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 1-1/2 in
Cubic Capacity 8 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Flush Ears Standards CSA 5043
UPC 622538414038

Packages

15 - UNIT = 15 50 - UNIT = (50) 75 - UNIT = 75
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok