box1104la

ABB 2-1/2 inch Deep, Gangable 3 inch x 2 inch Iberville Device Box, Flush Ear Gang

In Stock
Price $7.3914 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc1104-la

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.

Specifications

Brand Name Thomas & Betts Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2-1/2 in
Cubic Capacity 12.5 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Flush Ears Includes Nail Lugs
Standards CSA 5043

Packages

8 - UNIT = 8 40 - UNIT = 40 50 - UNIT = (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok