Abbotsford
box1104lb

ABB 2-1/2 inch Deep, Gangable 3 inch x 2 inch Iberville Deep Loomex Device Box

Price $16.8918 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1104-LB

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2-1/2 in
Cubic Capacity 12.5 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, BX Bracket/Loomex Standards CSA 5043
UPC 622538414298

Packages

12 - UNIT = (12) 50 - UNIT = 50 2000 - UNIT = 2000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok