Abbotsford
box1104lrb

ABB 2-1/2 inch Iberville Loomex Rework Device Box

Price $8.7413 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1104-LRB

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Rework Device Box Type Rectangular, 4-Inlet, 1-Outlet
Length 76.2 mm Width 50.8 mm
Depth 2-1/2 in Cubic Capacity 12.5 in³
Material Steel Finish Continuously Galvanized
Color Silver Mounting Type Hollow Wall, Connector Socket , Screw
Standards CSA 5043 Application For One Number of Wiring Devices
UPC 622538102102

Packages

32 - UNIT - 32 50 - UNIT = (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok