Abbotsford
box12041hv

ABB 2-1/2 inch Deep, 1-Gang Iberville Switch Box

Price $20.1751 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1204-1-HV

Description

The IBERVILLE 347V Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything.They are made for 347 volts installation required more spaces and isolation barrier. Available in non-gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name 347 V Switch Box Type 2-Inlet, 1-Outlet, Rectangular
Length 3 in Width 57.1 mm
Depth 2-1/2 in Cubic Capacity 16 in³
Number of Gangs 1 Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Recessed Ears Includes Nail Lugs
Standards CSA 5043 UPC 622538414687

Packages

50 - UNIT = (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok