Abbotsford
box1204ssxhv

ABB 347V 2-1/2 inch Deep, Gangable 3 inch x 2-1/4 inch Iberville Knock Outside Box HV Steel Stud

Price $21.9683 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1204-SSX-HV

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name 347 V Switch Box Type 2-Inlet, 1-Outlet, Rectangular
Length 3 in Width 57.1 mm
Depth 2-1/2 in Cubic Capacity 16 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Steel Stud
Includes Nail Lugs Standards CSA 5043
UPC 622538071965

Packages

1 - UNIT - 1 25 - UNIT = (25) 200 - UNIT = 200 8000 - UNIT = 8000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok