Abbotsford
box3104ssx

ABB 2 inch Deep, Gangable 3 inch x 2 inch 16 Cu.In. Iberville Knockout Steel Stud Device Box

Price $12.1174 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI3104-SSX

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2 in
Cubic Capacity 16 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Bracket Includes Nail Lugs
Standards CSA 5043 UPC 622538414830

Packages

1 - UNIT - 1 25 - UNIT = (25) 5400 - UNIT = 5400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok