Abbotsford
box4104l

ABB 2-1/2 inch Deep, Gangable 3 inch x 2 inch Iberville Power Commercial Box

Price $9.1769 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC4104-L

Description

The IBERVILLE COMM Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix to steel stud.They are made for power & communication installation required more space for parts. Available in gangable version for conduit & cable clamps, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular, Power/Communication Length 3 in
Width 50.8 mm Depth 2-1/2 in
Cubic Capacity 12.5 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, BX/Loomex Includes Nail Lugs
Standards CSA 5043 UPC 622538419033

Packages

1 - UNIT - 1 10 - UNIT = (10) 40 - UNIT = 40 600 - UNIT - 600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok