Abbotsford
des5613

RAB DESIGN LIGHTING 3 inch x 1/2 inch RAB Design ZInc Conduit Entry Rectangular Box, Silver/Gray

Price $15.93 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008446

Description

Weatherproof single gang die cast aluminium box with two flex lug for wall or pole mounting of outdoor outlets, sensor or floods. It is made of die cast aluminium with three entry holes.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Rectangular Box Type 3-Inlet
Material Zinc Color Gray
Mounting Type Wall/Ceiling, Screw Cable Entry 3 x 1/2 in Conduit
For Use With (3) 1/2 in Threaded Conduit UPC 061184084460

Packages

1 - UNIT - 1 2 - UNIT - 2 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok