Abbotsford
box1102l

ABB 2 inch Deep, Gangable 3 inch x 2 inch Iberville Deep Loomex Device Box, Ear Flush

Price $10.9408 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1102-L

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2 in
Cubic Capacity 10 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Recessed Ears Standards CSA 5043
UPC 622538414175

Packages

1 - UNIT - 1 25 - UNIT = (25) 750 - UNIT = 750
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok