Abbotsford
box1104l

ABB 2-1/2 inch Knockout Device Box

Price $7.7346 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1104-L

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2-1/2 in
Cubic Capacity 12.5 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Flush Ears Standards CSA 5043
UPC 622538414281

Packages

30 - UNIT = 30 50 - UNIT = (50) 60 - UNIT = 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok