Abbotsford
box2018

ABB 2-1/4 inch Wide 1-1/2 inch Deep Iberville Utility Box

Price $9.6943 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2018

Description

Utility box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Box Type Single, 1-Outlet, Rectangular
Length 4 in Width 2-1/4 in
Depth 1-1/2 in Cubic Capacity 13 in³
Material Steel Color Silver
Number of Knockouts 10 Mounting Type Hollow Wall
Standards CSA Certified UPC 622538415042

Packages

1 - UNIT - 1 50 - UNIT - 50 5000 - UNIT - 5000 1400 - UNIT - 140000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok