box2018sb

ABB 2-1/4 inch x 1-1/2 inch Iberville Side Bar Utility Box

In Stock
Price $10.4809 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci2018-sb

Description

The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in non-gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Utility Box Type 10-Inlet, 1-Outlet, Rectangular
Length 4 in Width 57.1 mm
Depth 1-1/2 in Cubic Capacity 13 in³
Material Steel Finish Galvanized
Color Silver Number of Knockouts 7
Mounting Type Hollow Wall, Side Bracket Includes Nail Lugs
Standards CSA Certified

Packages

50 - UNIT = (50) 500 - UNIT = 500 2400 - UNIT = 24000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok