Abbotsford
box1110hv

ABB 1-7/8 inch Deep Iberville Utility Box

Price $15.8888 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1110-HV

Description

BOX 1-G 1-7/8 347V

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name 347 V Utility Box Type 2-Inlet, 1-Outlet, Rectangular
Length 4 in Width 60.3 mm
Depth 47.6 mm Cubic Capacity 16.5 in³
Material Steel Color Silver
Mounting Type Wall/Ceiling Gangable True
Standards CSA 5043 UPC 622538415127

Packages

50 - UNIT = (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok