Abbotsford
box2020

ABB 1-7/8 inch Deep, 4 inch x 2-1/8 inch 14 Cu.In. Iberville Utility Box

Price $7.2659 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC2020

Description

Utility box 4 inches height x 2-1/8 inches width x 1-7/8 inches depth 14 cubic inches. Raised ground screw.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Utility Box Type 10-Inlet, 1-Outlet, Rectangular
Length 4 in Width 54 mm
Depth 47.6 mm Cubic Capacity 14 in³
Material Steel Color Silver
Number of Knockouts 10 Mounting Type Wall/Ceiling
Gangable True Standards CSA Certified
UPC 622538415066

Packages

1 - UNIT - 1 20 - UNIT = 20 50 - UNIT = (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok