Abbotsford
boxmbd3hv

ABB CIMBD-3-HV 3-3/8 inch deep x4 inch High 20.25 Cu.In. 3-Gang Deep Iberville Masonry Box

Price $91.1530 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBD-3-HV

Description

The IBERVILLE 347V Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything.They are made for 347 volts installation required more spaces and isolation barrier. Available in non-gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name 347 V Masonry Box Type 12-Inlet, 3-Outlet, Rectangular
Length 4 in Width 149.2 mm
Depth 85.7 mm Cubic Capacity 22.5 in³
Number of Gangs 3 Material Steel
Color Silver Mounting Type Wall/Ceiling
Gangable True Standards CSA 5043, 12798
UPC 622538417435

Packages

1 - UNIT - 1 10 - UNIT = 10 600 - UNIT - 600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok