Abbotsford
boxmbd1k

ABB BCMBD1-K 3.75 inch x 2 inch x 3.5 inch 21 Cu.In. Iberville 1-Gang Masonry Box

Price $18.6824 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BCMBD1-K

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Masonry Box Type 14-Inlet, 1-Outlet, Rectangular
Length 3-3/4 in Width 50.8 mm
Depth 88.9 mm Cubic Capacity 21 in³
Number of Gangs 1 Material Steel
Color Silver Mounting Type Universal
Gangable True Standards CSA 5043, 12798
UPC 622538056306

Packages

20 - UNIT = (20) 1300 - UNIT = 1300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok