boxmbd1k

ABB 3.75 inch x 2 inch x 3.5 inch 21 Cu.In. Iberville Masonry Box

In Stock
Price $18.1947 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bcmbd1-k

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Masonry Box Type 14-Inlet, 1-Outlet, Rectangular
Length 3-3/4 in Width 50.8 mm
Depth 88.9 mm Cubic Capacity 21 in³
Number of Gangs 1 Material Steel
Color Silver Mounting Type Universal
Gangable True Standards CSA 5043, 12798

Packages

20 - UNIT = (20) 1300 - UNIT = 1300 1872 - UNIT = 187200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok