boxmbd2k

ABB 3-1/2 inch deep x3-3/4 inch High 42 Cu.In 2-Gang Iberville Masonry Box

In Stock
Price $25.1252 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:cimbd-2-k

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Masonry Box Type 20-Inlet, 2-Outlet, Rectangular
Length 3-3/4 in Width 96 mm
Depth 88.9 mm Cubic Capacity 42 in³
Number of Gangs 2 Material Steel
Color Silver Mounting Type Universal
Gangable True Standards CSA 5043, 12798
UPC 622538417541

Packages

10 - UNIT = (10) 800 - UNIT = 800 3840 - UNIT = 38400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok