Abbotsford
boxmbd6k

ABB CIMBD-6-K 3-1/2 inch deep x3-3/4 inch High 126 Cu.In. 6-Gang Iberville Knock Outside Masonry Box

Price $204.0713 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBD-6-K

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Masonry Box Type 44-Inlet, 6-Outlet, Rectangular
Length 3-3/4 in Width 280.2 mm
Depth 88.9 mm Cubic Capacity 126 in³
Number of Gangs 6 Material Steel
Color Silver Mounting Type Universal
Gangable True Standards CSA 5043
UPC 622538417589

Packages

1 - UNIT - 1 161 - UNIT = 161
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok