Abbotsford
boxmbs3k

ABB CIMBS-3-K 2-1/2 inch deep x 3-3/4 inch High 42 Cu.In. Iberville 3-Gang Masonry Box

Price $39.5036 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBS-3-K

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Masonry Box Type 16-Inlet, 3-Outlet, Rectangular
Length 3-3/4 in Width 142.1 mm
Depth 63.5 mm Cubic Capacity 42 in³
Number of Gangs 3 Material Steel
Color Silver Mounting Type Universal
Gangable True Standards CSA 5043, 12798
UPC 622538417138

Packages

1 - UNIT - 1 10 - UNIT = 10 840 - UNIT = 840
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok