boxmbd3k

ABB 3-1/2 inch deep x3-3/4 inch High 63 Cu.In. Iberville Masonry Box

In Stock
Price $32.9694 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:cimbd-3-k

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Masonry Box Type 26-Inlet, 3-Outlet, Rectangular
Length 3-3/4 in Width 142.1 mm
Depth 88.9 mm Cubic Capacity 63 in³
Number of Gangs 3 Material Steel
Color Silver Mounting Type Universal
Gangable True Standards CSA 5043, 12798
UPC 622538417558

Packages

1 - UNIT = (1) 10 - UNIT = 10 600 - UNIT = 600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok