Abbotsford
boxmbd5k

ABB CIMBD-5-K 3-1/2 inch deep x3-3/4 inch High 105 Cu.In. 5-Gang Iberville Masonry Box

Price $149.4162 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBD-5-K

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Masonry Box Type 5-Outlet, 38-Inlet, Rectangular
Length 3-3/4 in Width 9-7/32 in
Depth 3-1/2 in Cubic Capacity 105 in³
Number of Gangs 5 Material Steel
Color Silver Mounting Type Universal, Screw
Gangable True Standards CSA 5043
UPC 622538417572

Packages

1 - UNIT - 1 161 - UNIT = 161
This website uses cookies to ensure you get the best experience on our website. Read more
Ok