Abbotsford
boxmbs2k

ABB CIMBS-2-K 2-1/2 inch deep x 3-3/4 inch High 28 Cu.In Iberville 2-Gang Knock Outside Masonry Box

Price $30.5181 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBS-2-K

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Masonry Box Type 12-Inlet, 2-Outlet, Rectangular
Length 3-3/4 in Width 96 mm
Depth 63.5 mm Cubic Capacity 28 in³
Number of Gangs 2 Material Steel
Color Silver Mounting Type Universal
Gangable True Standards CSA 5043, 12798
UPC 622538417121

Packages

1 - UNIT - 1 10 - UNIT = 10 1080 - UNIT = 1080
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok