Abbotsford
boxmbs4k

ABB CIMBS-4-K 2-1/2 inch deep x3-3/4 inch High 56 Cu.In. 4-Gang Iberville Knock Outside Masonry Box

Price $50.5345 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBS-4-K

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Masonry Box Type 20-Inlet, 4-Outlet, Rectangular
Length 3-3/4 in Width 188.1 mm
Depth 63.5 mm Cubic Capacity 56 in³
Number of Gangs 4 Material Steel
Color Silver Mounting Type Universal
Gangable True Standards CSA 5043
UPC 622538417145

Packages

1 - UNIT - 1 5 - UNIT = 5 540 - UNIT = 540
This website uses cookies to ensure you get the best experience on our website. Read more
Ok