ARLINGTON INDUSTRIES 2-3/8 inch New Construction Steel Box, Silver
Description
Steel ONE-BOXâ„¢ Designed for new construction or retrofit, side-mounts to a joist for a super secure, fan-rated installation - with no wobble.
Specifications
Brand Name | Arlington | Sub Brand | One-Box |
Item Name | Fan Outlet Box | Type | Octagonal |
Length | 4-1/2 in | Width | 3.572 in |
Depth | 2-3/8 in | Cubic Capacity | 23 in³ |
Material | Steel | Color | Silver |
Number of Knockouts | 2 | Mounting Type | In Plaster |
Cable Entry | (1) 1/2 in and (1) 3/4 in Bottom Knockout | Includes | Screw Hook |
Standards | UL Listed, CSA Certified | Application | For New Construction or Retrofit |
UPC | 018997761903 |
Packages
10 - UNIT - (10) |