box54151kssx

ABB 4 inch 1-1/2 inch Iberville Deep Octagonal Box Steel Stud

In Stock
Price $8.0665 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci54151-kssx

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Octagonal Box Type 10-Inlet, 1-Outlet
Length 4 in Width 101.6 mm
Depth 1-1/2 in Cubic Capacity 15 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Steel Stud
Includes Nail Lugs Standards CSA 5043

Packages

5 - UNIT = 5 25 - UNIT = (25) 420 - UNIT = 420
This website uses cookies to ensure you get the best experience on our website. Read more
Ok