ABB 1-1/2 inch Deep Iberville Loomex Octagonal Box
Description
The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | 7-Inlet, 1-Outlet |
Length | 4 in | Width | 101.6 mm |
Depth | 38.1 mm | Cubic Capacity | 15 in³ |
Material | Steel | Color | Silver |
Mounting Type | Wall, Ceiling, BX/Loomex | Gangable | True |
Standards | CSA 5043 | UPC | 622538000552 |
Packages
50 - UNIT = (50) | 960 - UNIT = 960 |