ABB 4 inch x 4 inch x 1-1/2 inch 15 Cu.In. Iberville Rework Octagonal Box
Description
The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Rework Box | Type | 9-Inlet, 1-Outlet |
Length | 4 in | Width | 101.6 mm |
Depth | 1-1/2 in | Cubic Capacity | 15 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Mounting Type | Hollow Wall, BX/Loomex |
Includes | Nail Lugs | Standards | CSA 5043 |
UPC | 622538411143 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 20 - UNIT = (20) |