box54151ld

ABB 4 inch x 4 inch x -1/2 inch 15 Cu.In. Iberville Rework Octagonal Box

In Stock
Price $15.0795 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc54151-ld

Description

The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Octagonal Rework Box Type 9-Inlet, 1-Outlet
Length 4 in Width 101.6 mm
Depth 1-1/2 in Cubic Capacity 15 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, BX/Loomex
Includes Nail Lugs Standards CSA 5043

Packages

10 - UNIT = 10 20 - UNIT = (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok