box54151lssax

ABB 4 inch 1-1/2 inch Deep 15 Cu.In. Iberville Steel Stud Octagonal Box

In Stock
Price $11.3679 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc54151-lssax

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Octagonal Box Type 5-Inlet, 1-Outlet
Length 4 in Width 101.6 mm
Depth 1-1/2 in Cubic Capacity 15 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, BX/Loomex
Includes Nail Lugs Standards CSA 5043

Packages

20 - UNIT = 20 25 - UNIT = (25) 800 - UNIT = 800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok