Abbotsford
box54171kssx

ABB 4 inch x 2-1/8 inch Deep 21 Cu.In. Iberville Steel Stud Octagonal Box

Price $11.8442 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI54171-KSSX

Description

The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Octagonal Box Type 10-Inlet, 1-Outlet
Length 4 in Width 101.6 mm
Depth 2-1/8 in Cubic Capacity 21 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Steel Stud
Includes Nail Lugs Standards CSA 5043
UPC 622538411273

Packages

1 - UNIT - 1 5 - UNIT = 5 20 - UNIT = (20) 800 - SKID - 800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok