box54171l

ABB 4 inch x 2-1/8 inch Deep 21 Cu.In. Iberville Octagonal Box

In Stock
Price $11.1054 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc54171-l

Description

The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Octagonal Box Type 11-Inlet, 1-Outlet
Length 4 in Width 101.6 mm
Depth 54 mm Cubic Capacity 21 in³
Material Steel Color Silver
Mounting Type Wall, Ceiling, Loomex Gangable True
Standards CSA 5043

Packages

10 - UNIT = 10 50 - UNIT = (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok