CO BC54171LA OCTAGONAL BOX 2-1/8IN
Description
The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall ceiling support. Available in non-gangable version for conduit entry or armoured non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | 7-Inlet, 1-Outlet |
Length | 4 in | Width | 101.6 mm |
Depth | 54 mm | Cubic Capacity | 21 in³ |
Material | Steel | Color | Silver |
Mounting Type | Wall, Ceiling, BX/Loomex | Gangable | True |
Standards | CSA 5043 | UPC | 622538127334 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 25 - UNIT = 25 | 2700 - UNIT - 2700 |