Abbotsford
box54171lf

ABB 2-1/8 inch Deep 21 Cu.In. Iberville With 2 Screws Octagonal Ceiling Fan Box

Price $16.4837 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI54171-LF

Description

IBERVILLE® Ceiling fan box. Supplied with 2 #10-32 machine screws and star washers.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Octagonal Box Type 3-Inlet, 1-Outlet
Length 4 in Width 4 in
Depth 2-1/8 in Cubic Capacity 21 in³
Material Steel Color Silver
Mounting Type Surface, Ceiling, Loomex Standards CSA 5043
UPC 622538411266

Packages

1 - UNIT - 1 20 - UNIT = (20) 50 - UNIT = 50 2000 - UNIT = 2000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok