ABB 4 inch 21 Cu.In. Octagonal Box
Description
Brackets for use with 5/8 in. drywall.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | 1-Outlet |
Length | 4 in | Width | 4 in |
Depth | 2-1/8 in | Cubic Capacity | 21 in³ |
Material | Steel | Color | Silver |
Mounting Type | Steel Stud | Application | For Non-Metallic Sheathed and Armoured Cable |
UPC | 622538130907 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |