HUBBELL 4 inch 15cu.in. Octagonal Box
Description
Octagon boxes can be used in the installation of ceiling or wall lighting fixtures. Extension rings provide a means for adding additional cubic capacity.FEATURES:• 4" Octagon Box • 1-1/2" Deep• Capacity: 15 cubic inches• Combination screw heads provide for faster installation• Self-tapping screws virtually eliminate stripping• Rugged metallic construction
Specifications
Brand Name | Hubbell | Item Name | Octagon Box |
Width | 4 in | Depth | 1-1/2 in |
Cubic Capacity | 15 in³ | Number of Gangs | 1 |
Material | Steel | Mounting Type | Ceiling |
Cable Entry | 1 x 1/2 in, AC Clamp | Standards | CSA Certified |
Application | For Commercial, Residential and Industrial Construction |
Packages
25 - UNIT - (25) |