box54171lf

ABB 2-1/8 inch Deep 21 Cu.In. Iberville With 2 Screws Octagonal Ceiling Fan Box

In Stock
Price $13.2612 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci54171-lf

Description

IBERVILLE® Ceiling fan box. Supplied with 2 #10-32 machine screws and star washers.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Octagonal Box Type 3-Inlet, 1-Outlet
Length 4 in Width 4 in
Depth 2-1/8 in Cubic Capacity 21 in³
Material Steel Color Silver
Mounting Type Surface, Ceiling, Loomex Standards CSA 5043
UPC 622538411266

Packages

20 - UNIT = (20) 50 - UNIT = 50 2000 - UNIT = 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok