box56111

ABB 4 inch x 1/2 inch Ceiling Pan Octagonal Box

In Stock
Price $3.6890 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc56111

Description

PRODUCT FEATURES: - Designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. - Depth: 1-1/2 inches - Volume: 5 cubic inches - Material: Steel - Raised ground screw

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Octagonal Box Type 4-Inlet, 1-Outlet
Length 4 in Width 4 in
Depth 12.7 mm Cubic Capacity 5 in³
Material Steel Color Silver
Mounting Type Wall, Ceiling UPC 622538413031

Packages

25 - UNIT = 25 50 - UNIT = (50) 6300 - UNIT = 6300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok