appcpu20

EGS 3/4 inch Class i Division 1 Appleton CPU Box with Blank Cover, Malleable Iron

Available for Backorder
Price $116.70 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:cpu20

Description

UNILETS® CPU universal conduit outlet boxes complies with a wide range of classified area requirements. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance. Malleable iron bodies have high tensile strength and ductility. Provides great resistance to corrosion, impact and shock. Universal design with four threaded universal hubs and three close-up plugs. Furnished with four threaded universal 3/4 inch hubs, four 3/4 inch to 1/2 inch reducers and three 1/2 inch close-up plugs.

Specifications

Brand Name Appleton Group Sub Brand UNILETS
Type CPU Universal Outlet Box With Blank Cover Cubic Capacity 21 CU-IN
Material Malleable Iron Cable Entry 0.5 to 0.75 in
Standards UL 886, UL File Number E10444, Class I, Division 1 And 2, Groups C, D; Class II, Division 1 And 2, Groups E, F, G; Class III Application For Use With Threaded Metal Conduit
UPC 781381299541

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok