Abbotsford
appgrfc100

EGS 1 inch Ocal GRFC Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $145.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRFC100

Description

UNILETSĀ® GRF flanged conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box Type 2-Inlet/2-Outlet, Round, Threaded, Flanged
Trade Size 1 in Cubic Capacity 18 in³
Material Malleable Iron Mounting Type Wall/Ceiling/Screw
Dimensions 62 mm dia x 95.3 mm D Standards Class 1, Zone 1 and 2 IIA and IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III
Application For Use With Threaded Metal Conduit UPC 781381438407

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok