appgrfc50

EGS 1/2 inch Ocal GRFC Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

Available for Backorder
Price $113.11 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:grfc50

Description

UNILETS® GRF flanged conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Outlet Box Type Flanged, 2-Inlet, 2-Outlet, Round
Depth 95.3 mm Cubic Capacity 18 in³
Material Malleable Iron Mounting Type Wall/Ceiling
Cable Entry (2) 1/2 in GRFC Hub For Use With Threaded Metal Conduit
Standards Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III Application For Use With Threaded Metal Conduit
UPC 781381438209

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok