Abbotsford
appgrn100

EGS 1 inch Appleton GRN Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $99.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRN100

Description

UNILETSĀ® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box with Cover Type 2-Inlet, 2-Outlet, Round
Depth 95.3 mm Cubic Capacity 18 in³
Material Malleable Iron Mounting Type Ceiling, Wall, Screw
Cable Entry 1 in Threaded Hub For Use With Threaded Rigid Conduit
Standards Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III Application For Use With Threaded Metal Conduit
UPC 781381444200

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok