Abbotsford
box1004

ABB 3 inch Deep, Gangable 3 inch x 2 inch Iberville Gangable Device Box

Price $13.4992 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1004

Description

The IBERVILLE Conduit Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable version for conduit fittings, they are certified CSA

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 3 in
Cubic Capacity 15 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Recessed Ears Standards CSA 5043
UPC 622538414076

Packages

50 - UNIT = (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok