Abbotsford
box1004lb

ABB 3 inch Deep, Gangable 3 inch x 2 inch 16Cu.In. Iberville Box Side Bracket

Price $19.1681 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1004-LB

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 3 in
Cubic Capacity 16 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Side Bracket Includes Nail Lugs
Standards CSA 5043 UPC 622538414229

Packages

40 - UNIT = (40) 2000 - UNIT = 2000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok