Abbotsford
box1104k

ABB 2 inch Deep, Gangable 3 inch x 2 inch Iberville Knockout Combination Box

Price $8.1520 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1104-K

Description

The IBERVILLE Conduit Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable version for conduit fittings, they are certified CSA

Specifications

Brand Name ABB Item Name Device Box
Type 6-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2 in
Cubic Capacity 12.5 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Recessed Ears Standards CSA 5043
UPC 622538414397

Packages

1 - UNIT - 1 2 - UNIT = 2 50 - UNIT = (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok