Abbotsford
box1104sb

ABB 2 inch Deep, Gangable 3 inch x 2 inch Iberville Knockout Device Box

Price $12.6978 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1104-SB

Description

The IBERVILLE Conduit Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable version for conduit fittings, they are certified CSA

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type 1-Outlet, 4-Inlet, Rectangular
Length 3 in Width 2 in
Depth 2-1/2 in Cubic Capacity 12.5 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, Screw
Standards CSA 5043 Certified Application For One Number of Wiring Devices
UPC 622538414793

Packages

1 - UNIT - 1 2 - UNIT = 2 50 - UNIT = (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok